- 8 Pieces
- Multipurpose Saw Type
description
- Big Hawg hole cutters are specifically designed for drilling large holes in rough wood applications with the speed and longevity that HVAC, plumbing, and other professional contractors require. Three hardened steel teeth provide maximum durability against unintended nail impacts. The Big Hawg hole cutter cuts up to 600 holes in wood without needing to be re-sharpened. Includes a 8 piece Big Hawg hole cutter plumber's kit.
features
- Up to 600 holes without resharpening: makes the Big Hawg® an affordable and time-saving alternative
- Hardened steel teeth: offer maximum durability against unintended nail impacts
- Aggressive tooth geometry: unique cutting angle permits up to 10X faster cutting than hole saws
- Three hardened steel teeth provide maximum durability against unintended nail impacts
- Storage space for additional hole cutters
| No. of Pieces | 8 |
| Bit Diameter | Varies |
| Bit Sizes | Varies |
| Material | Alloy Steel |
| Weight | 6.1 LB |
| EAN or UPC | 45242225415 |

