- Hole Saw Arbors
- 7/16" Shank
- Fits Hole Saws 1 1/4 in and Up
description
- Milwaukee® hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-9100 features a 7/16 in. hex shank, which can be used with any 7/16 in. extension. The 49-56-9100 also features a drive plate which is tightened up to the hole saw to eliminate wobble between the Arbor and hole saw.
features
- Universal, quick change with all brands of hole saws
- No adapters required
- Durable hardened steel construction
- Fits all hole saws 1-1/4 in. and larger
| Shank Size | 7/16 in |
| Fits Hole Saws | 1 1/4 in and Up |
| Thread Diameter | 5/8 |
| Shank Type | No-Wobble Plate |
| Threads per Inch | 18 |
| Weight | 0.35 LB |
| EAN or UPC | 45242200832 |

