- Carbide Tipped Material
description
- Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
features
- 50X Life in nail embedded wood & abrasive material applications
- Cuts 1000+ more nails
- 5X Faster cuts
- 10X Larger Carbide teeth
- 3 Tooth design for fast aggressive cuts
- Carbide tipped multi-material pilot bit for increased material versatility
- Thicker backer for extreme life in demanding applications
- Optimized slot design for fast plug removal
- Enlarged braze surface for stronger bond to the Carbide teeth
- Cuts wood, nails, shingles, cement board, plaster and more
| Length | 2.44 in |
| Case Included | No |
| Drilling Depth | 2.34 in |
| Hole Saw Diameter | 2 1/8 in |
| Hole Saw Type | Multipurpose |
| Minimum Chuck Size Required | 1/2 in |
| Saw Type | Multipurpose |
| Hole Saw Material | Carbide Tipped |
| Recommended Safety Equipment | Safety Glasses |
| Chuck Size Required [Min] | 1/2 in |
| Bit Type | Hole Saw |
| Pilot Bit Diameter | 0.313 in |
| Material | Carbide Tipped |
| Weight | 0.57 LB |
| EAN or UPC | 45242500581 |

