- 7 Pieces
- Multipurpose Hole Saw Type
- Carbide Tipped Bit Material
description
- Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
features
- 50X Life in nail embedded wood & abrasive material applications
- Cuts 1000+ more nails
- 5X Faster cuts
- 10X Larger Carbide teeth
- 3 Tooth design for fast aggressive cuts
- Carbide tipped multi-material pilot bit for increased material versatility
- Thicker backer for extreme life in demanding applications
- Optimized slot design for fast plug removal
- Enlarged braze surface for stronger bond to the Carbide teeth
- Cuts wood, nails, shingles, cement board, plaster and more
| No. of Pieces | 7 |
| Bit Type | Hole Saw |
| Material | Carbide Tipped |
| Bit Sizes | 2.125, 2.5625, 3.625 |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Case Included | Yes |
| Kit | Yes |
| Bit Diameter | 2.125 in, 2.5625 in, 3.625 in |
| Hole Saw Type | Multipurpose |
| Includes | (1) 2-1/8" BIG HAWG with Carbide Teeth, (1) 2-9/16" BIG HAWG with Carbide Teeth, (1) 3-5/8" BIG HAWG with Carbide Teeth, (1) BIG HAWG with Carbide Teeth Arbor, (1) BIG HAWG with Carbide Teeth Diamond File, (2) BIG HAWG with Carbide Teeth Pilot Bits |
| Bit Material | Carbide Tipped |
| Weight | 5.072 LB |
| EAN or UPC | 45242500734 |

