- Bi-Metal Material
description
- The MILWAUKEE® 1-3/4" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- Most Durable Hole Saw. Period.
- New 3.5 TPI Tooth Design
- All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
- Increased Pilot Visibility for Accurate Hole Saw Placement
- Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
- RIP GUARD™ Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" Cutting Depth
- Plug Jack™, an all access slot design for fast plug removal
- Rip Guard™, the strongest tooth form in the industry
| Saw Type | Multipurpose |
| Teeth Per Inch | 8 |
| Pilot Bit Diameter | 1.75 in |
| Hole Dia. | 1 3/4 in |
| Hole Saw Material | Bi-Metal |
| Recommended Safety Equipment | Safety Glasses |
| Hole Saw Diameter | 1 3/4 in |
| Drilling Depth | 1.625 in |
| Chuck Size Required [Min] | 1/2 in |
| Case Included | No |
| Minimum Chuck Size Required | 1/2 in |
| Bit Type | Hole Saw |
| Hole Saw Type | Multipurpose |
| Warranty | Limited Lifetime Tooth Break Warranty |
| Depth of Cut | 1 5/8 in |
| Length | 1.625 in |
| Material | Bi-Metal |
| Weight | 0.18 LB |
| EAN or UPC | 45242198429 |

