The MILWAUKEE® 2-1/8" HOLE DOZER™ Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
Most Durable Hole Saw. Period.
New 3.5 TPI Tooth Design
All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
Increased Pilot Visibility for Accurate Hole Saw Placement
Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
RIP GUARD™ Limited Lifetime Tooth Break Warranty
Made in USA
For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
1-5/8" Cutting Depth
Fits all drill chucks 3/8 in. and larger
Hex Shank Allows Higher Torque Applications and Less Slippage from Your Drill
Durable hardened steel construction
High Speed Steel Pilot Bit
Plug Jack™, an all access slot design for fast plug removal
Rip Guard™, the strongest tooth form in the industry
Hole Saw Material
Bi-Metal
Case Included
No
Saw Type
Wood and Metal
Bit Type
Hole Saw
Teeth Per Inch
8
Warranty
Limited Lifetime Tooth Break Warranty
Recommended Safety Equipment
Safety Glasses
Hole Saw Diameter
2 1/8 in
Pilot Bit Diameter
2.125 in
Material
Bi-Metal
Hole Saw Type
Wood and Metal
Drilling Depth
1.625 in
Length
2.125 in
Weight
0.49 LB
EAN or UPC
45242198689
We're here for you
with Service Centers across the country - We have your back