- Bi-Metal Material
description
- Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.
features
- 1/4 in. quick change hex shank for use with impact drivers
- Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
- Stop shoulder design prevents over-drilling and damaging components
- Ejection spring automatically removes slugs
| Case Included | No |
| Bit Type | Hole Saw |
| Recommended Safety Equipment | Safety Glasses |
| Teeth Per Inch | 8 |
| Hole Saw Diameter | 1 1/8 in |
| Hole Saw Material | Bi-Metal |
| Saw Type | Multipurpose |
| Drilling Depth | 2.5 in |
| Material | Bi-Metal |
| Minimum Chuck Size Required | 1/4 in |
| Hole Saw Type | Multipurpose |
| Chuck Size Required [Min] | 1/4 in |
| Length | 2.5 in |
| Weight | 0.16 LB |
| EAN or UPC | 45242321124 |

