- Cutter Arbor
description
- Steel Hawg® arbor with No. 3 Morse taper shank for use in Milwaukee magnetic drill motors (models 4292-1 and 4297-1). This arbor adapts threaded Steel Hawg® cutters to a no. 3 internal Morse taper motor. For best cutting results use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately to distribute cutting fluid during drilling.
features
- Arbor assembly for threaded shank Steel Hawg® cutters
- Metric thread size M18 x 1.5
- Consists of Arbor, oil hose and hand pump
- Steel Hawg® Arbor with No. 3 Morse taper shank for use in Milwaukee magnetic drill motors 4292-1 or 4297-1
| Weight | 2.05 LB |
| EAN or UPC | 45242201006 |

