- 14.5 in Blade Length
description
- Steel Hawg® arbor with 3/4 in. shank for use in Milwaukee magnetic drill motors (model 4262-1). This arbor adapts quick change Steel Hawg® cutters to a 3/4 in. chucked motor. For best cutting results use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated.
features
- Quick change Arbor assembly for tang drive Steel Hawg® cutters
- Consists of Arbor, oil hose and hand pump
- For use on 4262-1 drill motor
- Easy to install
| Material | Steel |
| Length | 14.5 in |
| Color | Black |
| O.D. | 0.75 in |
| I.D. | 0.75 in |
| Weight | 3.0 LB |
| EAN or UPC | 45242201129 |

