- 3 1/4 in Length
description
- Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1-3/8 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.
features
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Quick change tang drive: fast change-outs let you work more efficiently
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use on a 4252 Steel Hawg
| TPI | 2 |
| Dia. | 1 3/8 in |
| Hole Saw Diameter | 1 3/8 in |
| Length | 3.25 in |
| Material | Carbide Tipped |
| Shaft Type | Quick Change Tang Drive |
| Style | Steel Hawg® |
| Teeth Per Inch | 2 |
| Hole Saw Type | Sheet Metal |
| Cutting Depth | 1 in |
| Bit Type | Hole Saw |
| Drilling Depth | 1 in |
| Case Included | No |
| Recommended Safety Equipment | Safety Glasses |
| Manufacturer Name | Milwaukee� Electric Tools |
| Hole Saw Material | Carbide Tipped |
| Weight | 0.37 LB |
| EAN or UPC | 45242202027 |

