- Hawg Cutter
- Steel
- 2" Cutting Depth
- 1 5/8" Diameter
- Threaded Shank
description
- Drill holes up to 3X faster than twist drill bits with the Milwaukee® 1-5/8 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 1-5/8 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.
features
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
| Bit Material | Carbide Tipped |
| Material | Steel |
| Overall Length | 2 in |
| Shaft Type | Threaded |
| Series | Threaded Steel Hawg® Cutter |
| Compatible Pilot Pin | No. 3 Morse Taper |
| Cutter Dia. | 1 5/8 in |
| Style | Steel Hawg® |
| Case Included | No |
| Sharpenable | Yes |
| Cutting Depth | 2 in |
| No. of Pieces | 1 |
| Recommended Safety Equipment | Safety Glasses |
| Depth of Cut | 2 in |
| Tooth Count | 8 |
| Dia. | 1.625 in |
| Weight | 0.49 LB |
| EAN or UPC | 45242202256 |

