- HEX-LOK2-IN-1 TAP AND DIE THREADING HANDLE? & TAP COLLET
description
- The MILWAUKEE ® Hex-LOK™ 2-in-1 Handle and Tap Collet is the most versatile threading solution for Tap and Die threading. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® Tap Collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for the tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The MILWAUKEE® Hex-LOK™ 2-in-1 Handle and Tap Collet are designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Handle covered under a limited lifetime warranty.
features
- Hex-LOK™ 2-in-1 Handle offers the Most controlled, Smoothest threading
- The 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
- Hex-LOK™ 2-in-1 Handle is compatible with 1” hex dies & MILWAUKEE® Tap Collet
- MILWAUKEE® Tap Collet Holds the widest tap range, used for all taps up to ½”
- The Tap Collet’s recessed jaw holds tap sizes ¼” – ½”, while the forward jaw holds tap sizes up to ¼”
- Adjustable collet secures taps for smooth, no wobble threading
- All-metal handle and collet construction for increased durability
- Hex-LOK™ 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
- The included T-handle bar slides in or out of the Tap Collet allowing for tight space threading
- The 2-in-1 Handle is covered under a limited lifetime warranty
| Weight | 1.64 LB |
| EAN or UPC | 45242793303 |

