- Thread Gauge
description
- MILWAUKEE® SAE Thread Gauge is designed for easy and accurate thread size measuring. The SAE Gauge offers a wide range of sizes within a compact, foldable leaf design for portability. The gauge is designed with stamped size markings for clear identification of threads measuring 8 - 44 Teeth Per Inch (TPI). The thread gauge can be used to measure threads on screws, bolts, pipes, tapped holes & more.
features
- Precision made leaves for accurate thread measuring
- 18 Leaves for a variety of thread measurements
- Measures 8 - 44 TPI
- Ideal for checking thread measurements before cutting threads
- Stamped size markings for easy identification
- Metal construction for long-lasting durability
- Compact design
- SAE Sizing
- Designed for easy use
| Measure Type | Gauges |
| Gauge Graduations | 8 - 44 TPI |
| Gauge Type | Thread Pitch Gauge |
| Material | Metal |
| Inch/Metric | SAE |
| Color/Finish | Silver |
| Measuring Range | 8 - 44 TPI |
| Case Included | No |
| Weight | 0.06 LB |
| EAN or UPC | 45242779598 |

