Skip to content Skip to navigation menu
High Carbon Steel 12 mm x 1.5 4 Flutes Plug Tap

49-57-5159

High Carbon Steel 12 mm x 1.5 4 Flutes Plug Tap
Item #120194296
  • 4 Flutes
  • 12 mm x 1.5 Tap Size
  • 82.55 mm Overall Length
  • 38.1 mm Thread Length
High Carbon Steel 12 mm x 1.5 4 Flutes Plug Tap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Flutes
  • 12 mm x 1.5 Tap Size
  • 82.55 mm Overall Length
  • 38.1 mm Thread Length

description

  • The MILWAUKEE® Straight Flute Plug Taps are precision machined for creating or repairing clean, accurate (internal) threads. The Plug Taps feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. Engineered for durability, the MILWAUKEE® Straight Flute Plug Taps are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Plug Taps with cutting fluid.

features

  • Precision machined for creating and repairing clean, accurate threads
  • High Carbon Steel for durability
  • Long lasting laser etch for the clearest markings
  • Black Oxide coating for corrosion resistance
  • Straight flute tap style designed for the most common threading applications
  • Plug Style tap is designed for through hole threading
  • Square shank is compatible with all standard tap handles or tap wrenches
  • Designed for use in metal materials including brass, aluminum, mild steel, and more
  • Hand taps are not recommended for use with power tools
  • For best results use with cutting fluid
Etched/Stamped Size Identification Yes
Thread Length 38.1 mm
Shank Dia. 9.525 mm
Thread Type Metric Coarse
Inch/Metric Metric
Required Metric Drill Bit Size 10.7 mm
Finish Black Oxide
Tap Size 12 mm x 1.5
Overall Length 82.55 mm
Tap Type Plug
Material High Carbon Steel
No. of Flutes 4
Thread Direction Right Hand Thread
Weight 0.08 LB
EAN or UPC 45242778522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison