- 4 Flutes
- 1/2-13 Tap Size
- 3.25 in Overall Length
- 1.5 in Thread Length
description
- The MILWAUKEE® Straight Flute Plug Taps are precision machined for creating or repairing clean, accurate (internal) threads. The Plug Taps feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. Engineered for durability, the MILWAUKEE® Straight Flute Plug Taps are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Plug Taps with cutting fluid.
features
- Precision machined for creating and repairing clean, accurate threads
- High Carbon Steel for durability
- Long lasting laser etch for the clearest markings
- Black Oxide coating for corrosion resistance
- Straight flute tap style designed for the most common threading applications
- Plug Style tap is designed for through hole threading
- Square shank is compatible with all standard tap handles or tap wrenches
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- Hand taps are not recommended for use with power tools
- For best results use with cutting fluid
| Shank Dia. | 0.375 in |
| Finish | Black Oxide |
| Thread Type | UNC |
| Tap Size | 1/2-13 |
| Inch/Metric | Inch |
| Material | High Carbon Steel |
| Thread Direction | Right Hand Thread |
| Tap Type | Plug |
| Etched/Stamped Size Identification | Yes |
| No. of Flutes | 4 |
| Overall Length | 3.25 in |
| Thread Length | 1.5 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242778539 |

