The MILWAUKEE® Straight Flute Plug Tap & Drill Bit sets include a precision machined Plug Tap for creating or repairing clean, accurate (internal) threads, as well as the corresponding drill bit for piloting. The Plug Taps feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. Engineered for durability, MILWAUKEE® Straight Flute Plug Taps are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. The accompanying drill bit is designed for use with drill drivers. For best results, use Plug Taps with cutting fluid.
features
Precision machined for creating and repairing clean, accurate threads
High Carbon Steel for durability
Long lasting laser etch for the clearest markings
Black Oxide coating for corrosion resistance
Straight flute tap style designed for the most common threading applications
Square shanked tap is compatible with all standard tap handles or tap wrenches
Includes accompanying drill bit for pre-drilling holes
Designed for use in metal materials including brass, aluminum, mild steel, and more
Hand taps are not recommended for use with power tools
Drill bit is designed for use with Drill Drivers
For best results use with cutting fluid
Etched/Stamped Size Identification
Yes
Thread Direction
Right Hand Thread
Shank Dia.
0.125 in
Drill Bits Included
Yes
Surface Coating
Black Oxide
Tap Type
Plug
Thread Type
UNC
Material
High Carbon Steel
Overall Length
5.75 in
Inch/Metric
Inch
No. of Flutes
4
Thread Length
0.75 in
Weight
0.02 LB
EAN or UPC
45242779628
We're here for you
with Service Centers across the country - We have your back