- 1 1/2 in Length
description
- Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee® 15/16 in. one-piece Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2 in. thick. The milled 3-flat shank is designed to fit into 1/2 in. chucks. Milwaukee's most popular specialty steel drilling accessory, the one-piece Steel Hawg cutter is often used to cut a hole 1/16 in. larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2 in. chucks.
features
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- Drill holes up to 3X faster
| Hole Saw Diameter | 15/16 in |
| Recommended Safety Equipment | Safety Glasses |
| Material | Carbide Tipped |
| Hole Saw Type | Cast Iron |
| Type | One-Piece |
| Case Included | No |
| Length | 1.5 in |
| Style | Steel Hawg® |
| Hole Saw Material | Carbide Tipped |
| Cutting Depth | 1/2 in |
| Dia. | 15/16 in |
| Drilling Depth | 0.5 in |
| Bit Type | Hole Saw |
| Weight | 0.4 LB |
| EAN or UPC | 45242204786 |

