- 3.25 in Length
description
- The MILWAUKEE® 3 in. One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides added durability and dependability cut after cut.
features
- Carbide Teeth For Longer Life & Smooth Cuts in Hard Metals
- Stop Shoulder Prevents Over-Drilling - Limits Cuts to 3/16" Depth
- Up to 10X Life Vs Standard Hole Saws
- 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
- Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
- One-Piece Design For Added Durability
- For Use With Drill/Drivers
- Includes Cutter, Pilot Bit, and Hex Key
- For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
| Drilling Depth | 0.188 in |
| Bit Type | Hole Saw |
| Chuck Size Required [Min] | 1/2 in |
| Length | 3.25 in |
| Hole Saw Material | Carbide Tipped |
| Hole Saw Diameter | 3 in |
| Teeth Per Inch | 0.6 |
| Case Included | No |
| Recommended Safety Equipment | Safety Glasses |
| Pilot Bit Diameter | 0.25 in |
| Hole Saw Type | Sheet Metal |
| Weight | 1.3 LB |
| EAN or UPC | 45242597864 |

