Skip to content Skip to navigation menu
Extractor Set

49-57-9001

Extractor Set
Item #120111061
  • M2 STEEL SCREW EXTRACTOR SET 4PC
Extractor Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M2 STEEL SCREW EXTRACTOR SET 4PC

description

  • The MILWAUKEE® 4PC M2 Steel Screw Extractor Set is a complete solution, featuring a double-ended bit design, for easy removal of stripped screws and rounded bolts. The screw extractors are made from M2 Steel for maximum durability in hardened screws and bolts. Designed for use in drill drivers in reverse. Extracts No.4 – No. 24 screws and No. 10, ¼”, 5/16”, and 3/8” bolts. Includes (4) sizes: #1, #2, #3, and #4 for common extractions.

features

  • The double ended design allows for a complete solution in one bit to extract stripped screws and rounded bolts
  • Drill and extract only in reverse
  • M2 Steel for maximum durability in hardened screws and bolts
  • Use side A for drilling in high speed in reverse
  • Use side B for extracting in low speed in reverse
  • Includes (4) extractors: #1, #2, #3, #4
  • Optimized for use in drill drivers
  • For use on sizes No. 4 – No. 24 screws
  • For use on sizes No. 10, ¼”, 5/16”, and 3/8” bolts
  • Sizes #1 - #3 compatible with impact drivers in low speed in reverse
Weight 0.13 LB
EAN or UPC 45242785056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison