- Web Sling
- Nylon Material
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- Heavy-duty synthetic webbing features red core warning yarn system and abrasion resistant treatment
- Silver colored web treatment - fights abrasion for additional sling life
- Polymer coated edge yarns - 67% more resistant to edge abrasion and 30% more resistant to edge cutting
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
| Moisture Resistance | Yes |
| Width | 1 in |
| Length Between Bearing Points | 4 ft |
| Color | White |
| Length | 6 ft |
| Sling End Design | Flat Eyes |
| Material | Nylon |
| Weight | 0.59 LB |
| EAN or UPC | 45242207329 |

