- Web Sling
- Nylon Web Material
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool. If unable to locate an accessory or repair part please contact Milwaukee via its website.
features
- Heavy-duty synthetic webbing features red core warning yarn system and abrasion resistant treatment
- Silver colored web treatment - fights abrasion for additional sling life
- Polymer coated edge yarns - 67% more resistant to edge abrasion and 30% more resistant to edge cutting
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
| Sling End Design | Flat Eyes |
| Length | 10 ft |
| Material | Nylon Web |
| Length Between Bearing Points | 8 ft |
| Color | White |
| Width | 4 in |
| Moisture Resistance | Yes |
| Weight | 3.34 LB |
| EAN or UPC | 45242207442 |

