- 2 Pieces
description
- The Milwaukee 1 in. retractable pilot pin is designed to increase accuracy and productivity on the jobsite. The Milwaukee 1 in. retractable pilot pin provides users faster and easier alignment of the annular cutter at their desired hole location, and increases control with an improved line of sight to the point of the pin. The Milwaukee 1 in. retractable pilot pin is designed for use with 1 in. depth annular cutters.
features
- Retractable pilot pin for faster, easier alignment
- Increased length
- Improved line of sight to the point of the pin
- For use with 1 in. depth annular cutters
| Bit Material | High Speed Steel |
| Bit Type | Set |
| Case Included | No |
| No. of Pieces | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 45242364039 |

