- 3.65 in Length
description
- Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.
features
- Advanced tooth geometry cuts, cleans, and clears the material while drilling
- Thin-wall design efficiently removes material for increased hole speed
- For use in hard metal applications
- Use with pin: 49-59-0014
| Case Included | No |
| Drilling Depth | 2 in |
| Hole Saw Material | Tungsten |
| Material | Tungsten |
| Cutting Depth | 2 in |
| Length | 3.65 in |
| Hole Saw Type | Multipurpose |
| Bit Type | Hole Saw |
| Dia. | 1 9/16 in |
| Hole Saw Diameter | 1 9/16 in |
| Weight | 0.98 LB |
| EAN or UPC | 45242513864 |

