- 2.563 in Length
- High Speed Steel Bit Material
- Driver Bit Type
- 1/4 in Shank Diameter
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge for fastening in tight spaces
| Bit Sizes | 2 9/16 in Magnetic Nut driver 1/4 in |
| Bit Material | High Speed Steel |
| Material | Proprietary Steel and Heat Treat Process for Maximum Strength and Durability |
| No. of Pieces | 1 |
| Shank Dia. | 1/4 in |
| Drive Design | Hex |
| Drive Type | Nut Driver |
| Bit Type | Driver |
| Type | Magnetic |
| Included | (1) SHOCKWAVE 2-9/16" Magnetic Nut Driver 1/4" |
| Inch/Metric | Inch |
| Shank Diameter | 1/4 in |
| Screwdriver Bit Type | Nutsetter |
| Drive Size | 1/4 in |
| Length | 2.563 in |
| Weight | 15.0 LB |
| EAN or UPC | 45242331840 |

