- 2.563 in Length
- Alloy Steel Bit Material
- Driver Bit Type
- 1/4 in hex Shank Diameter
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge for fastening in tight spaces
| Inch/Metric | Inch |
| Screwdriver Bit Type | Nutsetter |
| No. of Pieces | 250 |
| Drive Type | Magnet Nut Driver |
| Bit Material | Alloy Steel |
| Shank Diameter | 1/4 in Hex |
| Type | Magnetic |
| Material | Proprietary Heat Treated Steel |
| Length | 2.563 in |
| Drive Size | 3/8 in |
| Shank Dia. | 1/4 in hex |
| Bit Sizes | 3/8 in |
| Chuck Size Required [Min] | 1/4 in |
| Drive Design | Hex |
| Included | (250) 3/8" x 2-9/16" SHOCKWAVE Magnetic Nut Drivers |
| Bit Type | Driver |
| Weight | 17.5 LB |
| EAN or UPC | 45242331857 |

