| Socket Size | 5/16 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Opening Size | 5/16 in |
| Tip Type | Box |
| Socket Drive Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 45242207909 |
| Socket Size | 5/16 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Opening Size | 5/16 in |
| Tip Type | Box |
| Socket Drive Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 45242207909 |