- Inch
- 3/4 in Socket Size
- 6 Points
- 3/4 in Socket Drive Size
- Impact Socket Type
description
- Milwaukee® SHOCKWAVE™ Impact duty socket are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Thin wall construction for easy access in tight spaces
- 6 point deep wells for unyielding bit engagement
- Up to 10x life
| Socket Type | Impact |
| No. of Points | 6 |
| Socket Drive Size | 3/4 in |
| Internal Depth | 2 in |
| Inch/Metric | Inch |
| Deep Well | Yes |
| Material | Steel |
| Length | 3 in |
| Socket Size | 3/4 in |
| Weight | 0.32 LB |
| EAN or UPC | 45242195374 |

