- Inch
- 1/2 in Socket Size
- 6 Points
- 1/2 in Socket Drive Size
- Impact Socket Type
description
- Milwaukee® Shockwave Impact Duty™ sockets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ socket adapters provide fastening capabilities with all impacts.
features
- Chromoly steel and custom heat treatment for maximum durability in high torque applications
- Radius corners: drives on flats to reduce stripping and breakage
- Thin wall construction for impact strength in tight clearance applications
- Shockwave impact duty accessories
- 10X longer life
- SAE socket
- 1/2 in. drive size
- Best in class performance
| Socket Size | 1/2 in |
| Deep Well | Yes |
| Material | Chromoly Steel |
| Length | 5 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Weight | 0.33 LB |
| EAN or UPC | 45242238774 |

