- Inch
- 9/16 in Socket Size
- 6 Points
- 1/2 in Socket Drive Size
- Impact Socket Type
description
- Milwaukee Shockwave impact duty sockets are engineered for extreme durability and up to 10X life. Made from proprietary steel and heat treated to control hardness, the Shockwave impact duty socket adapters provide fastening capabilities with all impacts. Radius corners: drives on flats to reduce stripping and breakage. Thin wall construction for impact strength in tight clearance applications.
features
- Chromoly steel and custom heat treatment for maximum durability in high torque applications
- Radius corners: drives on flats to reduce stripping and breakage
- Thin wall construction for impact strength in tight clearance applications
- Shockwave impact duty accessories
- 10X longer life
- SAE socket
- 1/2 in. drive size
- Best in class performance
| No. of Pieces | 6 |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Deep Well | Yes |
| Drive Size | 1/2 in |
| Length | 5 in |
| Material | Chromoly Steel |
| Socket Drive Size | 1/2 in |
| Weight | 0.4 LB |
| EAN or UPC | 45242238781 |

