- Inch
- 15/16 in Socket Size
- 6 Points
- 1/2 in Socket Drive Size
- Impact Socket Type
description
- Milwaukee® Shockwave Impact Duty™ sockets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the 1/2 in. drive Shockwave Impact Duty™ sockets provide fastening capabilities with all 1/2 in. drive impacts. Broadly targeting cordless users, the Shockwave Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's fastening needs.
features
- Chromoly steel and custom heat treatment for maximum durability in high torque applications
- Radius corners: drives on flats to reduce stripping and breakage
- Thin wall construction for impact strength in tight clearance applications
- Shockwave impact duty accessories
| No. of Points | 6 |
| Socket Size | 15/16 in |
| Socket Drive Size | 1/2 in |
| Length | 3 in |
| Material | Chromoly Steel |
| Deep Well | Yes |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Weight | 0.735 LB |
| EAN or UPC | 45242521890 |

