- 1/2 in Drive Size
- 9 Pieces
- Inch
description
- Milwaukee SHOCKWAVE™ impact duty sockets are engineered for extreme use and durability, providing up to ten times the life of other bits. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Engineered for use with impacts
- Thin wall construction for easy access in tight spaces
- 6 point deep wells for unyielding bit engagement
- Proprietary steel and heat treat process for maximum strength and durability
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Type | Deep Impact |
| Material | Steel |
| Weight | 3.5 LB |
| EAN or UPC | 45242238880 |

