- 2.425 in Length
- Alloy Steel Bit Material
- Driver Bit Type
- 1/4 in Shank Diameter
description
- Milwaukee® SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers 1/4" and 5/16" nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76™ steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.
features
- QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
- Offering 1/4" and 5/16" nut driver sizes on one shank
- IMPACT DUTY™ Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- 2-in-1 design drives a wider variety of hex head screws with one accessory
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded for easy size selection
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
| Bit Sizes | 1/4, 5/16 |
| Screwdriver Bit Type | Nutsetter |
| Bit Material | Alloy Steel |
| No. of Pieces | 1 |
| Shank Dia. | 1/4 in |
| Shank Diameter | 1/4 in |
| Drive Design | Hex |
| Length | 2.425 in |
| Chuck Size Required [Min] | 1/4 in |
| Material | Alloy Steel |
| Bit Type | Driver |
| Included | (1) 1/4” and 5/16” x 2-1/4” QUIK-CLEAR 2-in-1 Magnetic Nut Driver |
| Weight | 0.06 LB |
| EAN or UPC | 45242610167 |

