Skip to content Skip to navigation menu
Magnetic Nut Driver Set

49-66-4565

Magnetic Nut Driver Set
Item #120378834
  • SHOCKWAVE IMPACT DUTY QUIK-CLEAR 2-IN-1 MAGNETIC NUT DRIVER SET 2PC
Magnetic Nut Driver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE IMPACT DUTY QUIK-CLEAR 2-IN-1 MAGNETIC NUT DRIVER SET 2PC

description

  • Milwaukee® SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers two nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76™ steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.

features

  • QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
  • Offering 1/4" and 5/16" nut driver sizes on one shank and 5/16" and 3/8" nut driver sizes on another shank
  • IMPACT DUTY™ Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded for easy size selection
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
Weight 0.13 LB
EAN or UPC 45242610228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison