- 6 in Length
description
- The MILWAUKEE® SHOCKWAVE™ Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy-duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat-treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee's magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.
features
- IMPACT DUTY Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- 6" Magnetic nut driver allows for extended reach and tight-access applications
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
- Available in lengths: 2-9/16”, 6”
| Inch/Metric | Inch |
| Shank Material | Alloy Steel |
| Full Length Shaft | Yes |
| Color Coded | Yes |
| Included | (1) SHOCKWAVE Impact Duty™ 9/16" x 6" Magnetic Nut Driver (49-66-4588) |
| Shank Length | 1 in |
| Etched/Stamped Size Identification | Yes |
| Length | 6 in |
| Weight | 0.234 LB |
| EAN or UPC | 45242249541 |

