- 2.563 in Length
- Alloy Steel Bit Material
- Driver Bit Type
- 1/4 in hex Shank Diameter
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.
features
- IMPACT DUTY™ Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
| Length | 2.563 in |
| Material | Alloy Steel |
| Shank Dia. | 1/4 in hex |
| Type | Magnetic |
| Included | (1) SHOCKWAVE 8mm x 2-9/16" Magnetic Nut Driver |
| Inch/Metric | Metric |
| Bit Material | Alloy Steel |
| Shank Diameter | 1/4 in Hex |
| Screwdriver Bit Type | Nutsetter |
| Chuck Size Required [Min] | 1/4 in |
| Bit Type | Driver |
| No. of Pieces | 1 |
| Drive Size | 8 mm |
| Drive Type | Magnet Nut Driver |
| Drive Design | Hex |
| Bit Sizes | 8 mm |
| Weight | 0.06 LB |
| EAN or UPC | 45242266661 |

