- 1/2 in Drive Size
- 12 Point
description
- The Shockwave™ Lineman's 15/16" to 1 1/8" 12PT 2-in-1 Socket is design to increase efficiency and safety for Lineman. With an anti-rust stainless steel spring loaded design, it is the most durable 2-in-1 socket design and provides hands-free changes. The 12PT design will fit all 15/16"and 1 1/8" hex and square hardware for increased versatility. A 7/16" to 1/2" impact adapter is included
features
- Internal anti-rust stainless steel spring for increased durability
- A 2-in-1 design will fit two different sized hardware without changing the socket
- 7/16" to 1/2" Shockwave™ Lineman's Impact Adapter Included
- 12PT Design to fit square and hex hardware
- 1/2" Square Drive
- Features a pin detent hole for locking onto pin detent tools and adapters
- Fits 15/16" hardware
- Fits 1-1/8" Hardware
- Shockwave™ Lineman's Accessories
| Length | 5.98 in |
| Color | Black |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Deep Well | No |
| Drive Size | 1/2 in |
| Material | Steel |
| Weight | 1.296 LB |
| EAN or UPC | 45242556274 |

