Skip to content Skip to navigation menu
6 Points 1 3/16 in Socket

49-66-6507

6 Points 1 3/16 in Socket
Item #118507356
  • 1 3/16 in Size
  • 6 Point
6 Points 1 3/16 in Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/16 in Size
  • 6 Point

description

  • The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-3/16" Deep 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry Deeps. Compatible with optional Retaining Ring (49-66-6745).

features

  • Optimized for use with 1" drive impact wrenches, and adapters
  • Deep SAE Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Meets ASME Industry Standards
No. of Points 6
Size 1 3/16 in
Chuck Size Required [Min] 1 in
Material Forged Steel
Length 3.54 in
Inch/Metric Inch
Warranty Limited Lifetime
No. of Pieces 1
Drill Bit Shank Design Straight
Color Black
Weight 2.006 LB
EAN or UPC 45242584185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison