- 1 in Drive Size
- 1 3/16 in Size
- 6 Point
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-3/16" Standard 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. Milwaukee engineered these 6-point standard sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches, and adapters
- Standard SAE Impact Socket
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry Standards
| Size | 1 3/16 in |
| Length | 4.8 in |
| Material | Forged Steel |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Color | Black |
| Deep Well | Yes |
| Drive Size | 1 in |
| Weight | 1.41 LB |
| EAN or UPC | 45242584628 |

