- 1 in Drive Size
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 7" Extension provides better access in hard to reach places and offers extreme impact durability in high torque applications. The laser-etched size markings allow for fast identification of drive size and length. The dual-hole design and ring groove allow for easy attachment and removal of the extensions. All SHOCKWAVE Impact Duty™ Socket Extensions are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches
- Made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Laser etched markings for easy identification
- Ball deten design for superior impact socket retention
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- For use with Impact Sockets
- Laser etched part number
- 1" drive 7" extension for further reach
| Insulated | No |
| Color | Black |
| Case Included | No |
| Drive Size | 1 in |
| Material | Chromium Molybdenum |
| Weight | 3.351 LB |
| EAN or UPC | 45242585595 |

