- 1 Pieces
- 3/8 in Female Drive Side Size
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/8” Drive to 1/2” Drive Socket Adapter provides tool versatility and durability in high torque applications. This adapter converts 3/8” drive tools to be used with 1/2” drive impact sockets. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty™ Socket Adapters meet ASME industry standards.
features
- Optimized for use with 3/8" drive impact wrenches and ratchets
- Laser etched markings for easy identification
- Dual hole design and groove for easier attachment
- Meets ASME Industry Standards
- Laser etched part number
- Ball detent design for superior impact socket retention
- 3/8" drive -> 1/2" drive impact socket adapter
- Optimized for use with 1/2" drive impact sockets
includes
- (1) SHOCKWAVE Impact Duty 3/8" Drive 1/2" Drive Adapter
| Female Drive Side Size (1) | 3/8 in |
| Case Included | No |
| Impact | Yes |
| Etched/Stamped Size Identification | Yes |
| Includes | (1) SHOCKWAVE Impact Duty 3/8" Drive 1/2" Drive Adapter |
| Standard | No |
| No. of Pieces | 1 |
| Length | 1.41 in |
| Color/Finish | Black |
| Material | Chromium Molybdenum |
| Socket & Ratchet Adapter Type | Increaser |
| Male Drive Side Size (1) | 1/2 in |
| Weight | 0.154 LB |
| EAN or UPC | 45242581368 |

