Skip to content Skip to navigation menu
Universal Joint

49-66-6724

Universal Joint
Item #118507655
  • SHOCKWAVE IMPACT DUTY 3/8" DRIVE UNIVERSAL JOINT
Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE IMPACT DUTY 3/8" DRIVE UNIVERSAL JOINT

description

  • The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/8 in. Drive Socket Universal Joint features a 15-degree swivel for access in hard to reach places and impact durability in high torque applications. The laser-etched size markings allow for easy identification of drive sizes. The dual-hole design and ring groove allow for easy Universal Joint attachment and removal. All SHOCKWAVE Impact Duty™ Socket Universal Joints meet ASME industry standards.

features

  • Optimized for use with 3/8" drive impact wrenches
  • Dual hole design and groove for easier attachment
  • Laser etched markings for easy identification
  • Ball deten design for superior impact socket retention
  • Meets ASME Industry Standards
  • For use with Impact Sockets
  • Laser etched part number
  • Made with forged impact steel for durability in high torque applications
  • Pin-less design for increased durability
  • 15 Degree Swivel for access In hard to reach places
Weight 0.265 LB
EAN or UPC 45242581375
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison