- 1 1/2 in Size
- 6 Point
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-1/2" Standard 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches
- Laser etched markings for easy identification
- Dual hole design and groove for easier attachment
- Meets ASME Industry Standards
- Laser etched part number
- Ball detent design for superior impact socket retention
- 1" drive -> 1-1/2" drive impact socket adapter
- Optimized for use with 1-1/2" drive impact sockets
| Inch/Metric | Inch |
| Color | Black |
| No. of Points | 6 |
| No. of Pieces | 1 |
| Size | 1 1/2 in |
| Material | Forged Steel |
| Chuck Size Required [Min] | 1 in |
| Drill Bit Shank Design | Straight |
| Length | 3.54 in |
| Weight | 2.91 LB |
| EAN or UPC | 45242585625 |

