- SHOCKWAVE IMPACT DUTY 1" DRIVE UNIVERSAL JOINT
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1 in. Drive Socket Universal Joint features a 15-degree swivel for access in hard to reach places and impact durability in high torque applications. The laser-etched size markings allow for easy identification of drive sizes. The dual-hole design and ring groove allow for easy Universal Joint attachment and removal. All SHOCKWAVE Impact Duty™ Socket Universal Joints meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches
- Dual hole design and groove for easier attachment
- Laser etched markings for easy identification
- Ball deten design for superior impact socket retention
- Meets ASME Industry Standards
- For use with Impact Sockets
- Laser etched part number
- Made with forged impact steel for durability in high torque applications
- Pin-less design for increased durability
- 25 Degree Swivel for access In hard to reach places
| Weight | 2.624 LB |
| EAN or UPC | 45242585632 |

