- 4 Pieces
- 1/4 in Female Drive Side Size
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1/4"-1/2"Drive Adapter Set provides users with tool versatility. This adapter converts 1/4” drive tools to be used with 1/2” drive impact sockets and vice versa. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty™ Socket Adapters meet ASME industry standards.
features
- Optimized for use with 1/4" to 1/2" drive impact wrenches
- Laser etched markings for easy identification
- Dual hole design and groove for easier attachment
- Meets ASME Industry Standards
- Laser etched part number
- Ball detent design for superior impact socket retention
- Made with forged impact steel for durability in high torque applications
- Optimized for use with 1/4", 3/8", and 1/2" impact sockets
| Standard | No |
| Length | 1.969 in |
| Female Drive Side Size (4) | 1/2 in |
| Male Drive Side Size (3) | 1/4 in |
| Male Drive Side Size (2) | 1/2 in |
| Male Drive Side Size (4) | 3/8 in |
| Male Drive Side Size (1) | 3/8 in |
| Female Drive Side Size (3) | 3/8 in |
| Impact | Yes |
| Color/Finish | Black |
| Female Drive Side Size (1) | 1/4 in |
| Etched/Stamped Size Identification | Yes |
| Female Drive Side Size (2) | 3/8 in |
| Material | Chromium Molybdenum |
| Socket & Ratchet Adapter Type | Increaser/Reducer |
| No. of Pieces | 4 |
| Case Included | No |
| Weight | 0.441 LB |
| EAN or UPC | 45242605798 |

