Skip to content Skip to navigation menu
Retaining Ring

49-66-6745

Retaining Ring
Item #118507707
  • SHOCKWAVE IMPACT DUTY 1" DRIVE 7/8 TO 1-11/16 AND 27MM TO 42MM RETAINING RING
Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE IMPACT DUTY 1" DRIVE 7/8 TO 1-11/16 AND 27MM TO 42MM RETAINING RING

description

  • The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 7/8 to 1-11/16 and 27mm to 42mm Retaining Rings are optimized 7/8" to 1-11/16" and 27mm to 42mm impact sockets when additional socket retention is needed on 1" drive impact wrenches. The convenient one-piece design and flexible rubber material make the installation of the retaining ring hassle-free. It's necessary to use the proper retaining ring for each socket size.

features

  • For use with 1" drive Shockwave Impact Duty™ Sockets
  • Retaining Rings available in 4 sizes
  • Provides extra security between socket and tool
  • Retaining Rings are not intended to bear any load
  • Package includes 1 Retaining Ring
  • For use with 27mm to 42mm Metric Shockwave Impact Duty™ Sockets
  • For use with 7/8" to 1-11/16" SAE Shockwave Impact Duty™ Sockets
Weight 0.01 LB
EAN or UPC 45242605828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison