- 6 Point
- 3/8 in Drive Size
- 36 Piece
description
- MILWAUKEE® SHOCKWAVE Impact Duty™ Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. The Milwaukee dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included PACKOUT™ Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of MILWAUKEE® PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. The cases are impact-resistant and nest together for easy stacking and storage. All MILWAUKEE® SHOCKWAVE Impact Duty ™ Sockets and Extensions are backed by Milwaukee's Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
- Set comes in PACKOUT™ Organizer
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- 36PC Kit Includes: Inch Sockets 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16
- Metric (mm) Sockets 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24
- 1/4-3/8 Sq Socket Adapter
- 3" Ext, 3/8 Universal Joint
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Removable Tray for easy storage in tool chests
- Meets ASME Industry Standards
| Extensions Included | 3 in Extension |
| Drive Size | 3/8 in |
| Deep Well | Yes |
| Case Included | Yes |
| Socket Rail Included | No |
| Driver Included | No |
| Inch/Metric | Metric and Inch |
| Material | Chrome Molybdenum Steel |
| Color | Red, Black |
| No. of Pieces | 36 |
| Ratchet Included | No |
| No. of Points | 6 |
| Weight | 10.77 LB |
| EAN or UPC | 45242611577 |

