- 6 Point
- 3/8 in Drive Size
- 19 Piece
description
- Our SHOCKWAVE Impact Duty™ Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. Sets feature removable trays that are compatible with MILWAUKEE® PACKOUT(TM) Organizers and fit in tool chest drawers. The non-slip hex geometry prevents fastener rounding. The Milwaukee dual-hole design and ring groove allow for easy socket attachment and removal. The cases are impact-resistant and nest together for easy stacking and storage. All Milwaukee SHOCKWAVE Impact Duty ™ Sockets and Extensions are backed by Milwaukee's Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
- Tray Compatible with PACKOUT™ Organizers (48-22-8436) and (48-22-8431) and fit in tool chest drawers
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Kit includes 19 Deep Metric Sockets. The following sizes are included: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- Laser Etched Part Number
| No. of Pieces | 19 |
| Ratchet Included | No |
| Color | Black, Red |
| Case Included | No |
| Inch/Metric | Metric |
| Driver Included | No |
| Drive Size | 3/8 in |
| No. of Points | 6 |
| Deep Well | Yes |
| Material | Chrome Molybdenum Steel |
| Socket Rail Included | No |
| Weight | 5.92 LB |
| EAN or UPC | 45242611683 |

