- Socket Set
description
- MILWAUKEE® durable plastic removable trays are compatible with MILWAUKEE® SHOCKWAVE Impact Duty(TM) sockets. Featuring raised tabs for easy removal from MILWAUKEE® PACKOUT(TM) organizers and tool chest drawers. Each tray features clear size labels for the impact sockets and accessories compatible with the tray are optimized for organization. This tray is Black to indicate compatibility with Metric sizes. Trays are also available in Red indicating compatibility with SAE sizes. Sets that include Milwaukee SHOCKWAVE Impact Duty(TM) sockets and PACKOUT(TM) organizers are available for purchase separately. This set can be ordered with impact sockets and organizer with the following part number: 49-66-6801.
features
- Made for use with Milwaukee SHOCKWAVE Impact Duty™ Sockets
- Tray Optimized for use with PACKOUT™ Organizers (48-22-8436) and (48-22-8431)
- Tray Optimized to fit in tool chest drawers
- Tray fits the following Milwaukee SHOCKWAVE Impact Duty™ Deep Sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Tray is Black to indicate compatibility with Metric Sizes
- Raised tabs for easy tray removal from PACKOUT™ organizers
- Compartments labeled with socket size for easy organization
- Trays are made of durable plastic
- Also available in PACKOUT™ organizer with sockets (49-66-6801)
- SHOCKWAVE Impact Duty™ Sockets sold separately
| Width | 7.677 in |
| Color | Black |
| Material | Durable Plastic |
| Height | 1.614 in |
| Storage & Organization Type | Racks |
| Length | 11.693 in |
| Application | Storage Solution |
| Weight | 0.64 LB |
| EAN or UPC | 45242616688 |

