- 1 in Drive Size
- 1 1/8 in Size
- 6 Point
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-1/8" Thin Wall Extra Deep 6 Point Socket features the boldest, longest-lasting markings. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. The 6-point extra deep sockets are engineered with high-strength forged steel for optimized performance in high stress applications, and a non-slip hex geometry prevents fastener rounding. The thin-walled and extra-deep construction allows the socket to fit in tight access, deep recesses. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1" drive impact wrenches, and adapters
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- Thin Wall Extra Deep SAE Impact Socket
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Non-slip hex geometry to prevent socket and fastener rounding
- Laser etched part number
| Material | Forged Steel |
| Drive Size | 1 in |
| Size | 1 1/8 in |
| Deep Well | Yes |
| Color | Black |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Length | 6.61 in |
| Weight | 1.98 LB |
| EAN or UPC | 45242826933 |

