- 4.4 in Length
description
- The trigger lock makes drilling in a stand easy by eliminating the need to manually hold the trigger while drilling. It has a quick release design so it is easy to stop the drill from spinning as needed.
features
- Trigger lock keeps the drill on without manually squeezing the trigger
- Easy, quick release design to stop the drill from spinning
- For use with the MX FUEL™ handheld core drill
- Quick release design
| Length | 4.4 in |
| Material | Plastic |
| Width | 3.1 in |
| Color | Black |
| Weight | 0.134 LB |
| EAN or UPC | 45242504398 |

